Shop GARR TOOL
See all product information
Create Account
Jobber Length Drill Bit, High Performance, Series: 1160, Imperial
- Mfr # 70707
- Zoro # G316076253
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Drilling Depth
1 in
Measurement System
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70707
- Zoro #
- G316076253
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 3
- Material - Machining
- Submicron Grain Solid Carbide
- Measurement System
- Imperial
- Flute Type
- Spiral
- Type
- High Performance
- Color
- Silver
- Applicable Materials
- Aluminum and Soft Materials
Dimensions
- Overall Length
- 2-1/2 in
- Drilling Depth
- 1 in
Description
Jobber Length Drill Bit, High Performance, Series: 1160, Imperial, 0.251 in Drill - Decimal Inch, 2-1/2 in Overall Length, 1 in Cutting Depth, 3 Flutes, Spiral Flute, 0.251 in Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Alumastar Coated, Silver, Applicable Materials: Aluminum and Soft Materials
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.