Zoro Homepage

Jobber Length Drill Bit, High Performance, Series: 1160, Imperial, No 4 Drill - Wire

  • Mfr # 70681

  • Zoro # G816075862


product price: $68.15
/ea

Key Features

Overall Length
2-3/8 in
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Spiral
Drilling Depth
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70681
Zoro #
G816075862
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/8 in
Drilling Depth
7/8 in

Details

Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Spiral
Measurement System
Imperial
Applicable Materials
Aluminum and Soft Materials
Color
Silver

Description

Jobber Length Drill Bit, High Performance, Series: 1160, Imperial, #4 Drill - Wire, 0.209 in Drill - Decimal Inch, 2-3/8 in Overall Length, 7/8 in Cutting Depth, 3 Flutes, Spiral Flute, 0.209 in Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Alumastar Coated, Silver, Applicable Materials: Aluminum and Soft Materials

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.