Zoro Homepage

Jobber Length Drill Bit, High Performance, Series: 1160, Metric, 7.5 mm Drill - Metric

  • Mfr # 70729

  • Zoro # G116076378


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Overall Length
70 mm
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Measurement System
Metric
Drilling Depth
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70729
Zoro #
G116076378
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70 mm
Drilling Depth
32 mm

Details

Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Measurement System
Metric
Flute Type
Spiral
Color
Silver
Applicable Materials
Aluminum and Soft Materials

Description

Jobber Length Drill Bit, High Performance, Series: 1160, Metric, 7.5 mm Drill - Metric, 0.2953 in Drill - Decimal Inch, 70 mm Overall Length, 32 mm Cutting Depth, 3 Flutes, Spiral Flute, 7.5 mm Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Alumastar Coated, Silver, Applicable Materials: Aluminum and Soft Materials

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.