Zoro Homepage

Jobber Length Drill Bit, High Performance, Series: 1180, Imperial, No 10 Drill - Wire

  • Mfr # 70226

  • Zoro # G116073520


product price: $65.55
/ea

Key Features

Overall Length
2-3/4 in
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Drilling Depth
5XD
Flute Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70226
Zoro #
G116073520
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4 in
Drilling Depth
5XD
Flute Length
1-1/4 in

Details

Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Measurement System
Imperial
Flute Type
Spiral
Applicable Materials
Aluminum and Soft Materials
Color
Shiny Silver Gray

Description

Jobber Length Drill Bit, High Performance, Series: 1180, Imperial, #10 Drill - Wire, 0.1935 in Drill - Decimal Inch, 2-3/4 in Overall Length, 5XD Cutting Depth, 3 Flutes, Spiral Flute, 1-1/4 in Flute Length, 0.1935 in Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Alumastar Coated, Shiny Silver Gray, Applicable Materials: Aluminum and Soft Materials

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.