Zoro Homepage

Jobber Length Drill Bit, High Performance, Series: 1180, Metric/Imperial

  • Mfr # 70426

  • Zoro # G116074565


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Measurement System
Metric/Imperial
Drilling Depth
5XD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70426
Zoro #
G116074565
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Drilling Depth
5XD
Flute Length
53 mm

Details

Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Measurement System
Metric/Imperial
Flute Type
Spiral
Applicable Materials
Aluminum and Soft Materials
Color
Shiny Silver Gray

Description

Jobber Length Drill Bit, High Performance, Series: 1180, Metric/Imperial, 8.5 mm Drill - Metric, 0.3346 in Drill - Decimal Inch, 100 mm Overall Length, 5XD Cutting Depth, 3 Flutes, Spiral Flute, 53 mm Flute Length, 8.5 mm Shank, 140 deg Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Alumastar Coated, Shiny Silver Gray, Applicable Materials: Aluminum and Soft Materials

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.