Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Garr Tool Jobber Length Drill Bit, Series: 1100, Imperial, A Drill - Letter 90520

Jobber Length Drill Bit, Series: 1100, Imperial, A Drill - Letter (Discontinued)

  • Mfr # 90520
  • Zoro # G416075736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90520
Zoro #
G416075736
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/4 in
Flute Length
2 in
Drilling Depth
5XD

Details

Drill Bit Point Angle
150°
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright
Drill Bit Point Type
Self-Centering
Flute Type
Spiral
Measurement System
Imperial
Applicable Materials
Cast Iron, Tungsten and Materials with High Silicon Content

Description

Jobber Length Drill Bit, Series: 1100, Imperial, A Drill - Letter, 0.234 in Drill - Decimal Inch, 3-1/4 in Overall Length, 5XD Cutting Depth, 3 Flutes, Spiral Flute, 2 in Flute Length, 0.234 in Shank, 150 deg Point, Self-Centering Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Cast Iron, Tungsten and Materials with High Silicon Content

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.