
Jobber Length Drill Bit, Series: 1100H, Imperial, 7/32 in Drill - Fraction
Mfr # 90506
Zoro # G916075847
product price: $36.35
/eaKey Features
Overall Length
3 in
Drill Bit Point Angle
150°
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90506
Zoro #
G916075847
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Drilling Depth
5XD
Flute Length
1-3/4 in
Details
Drill Bit Point Angle
150°
Number of Flutes
3
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Finish - Machining
Hardlube Coated
Flute Type
Spiral
Drill Bit Point Type
Self-Centering
Measurement System
Imperial
Applicable Materials
Cast Iron, Tungsten and Materials with High Silicon Content
Description
Jobber Length Drill Bit, Series: 1100H, Imperial, 7/32 in Drill - Fraction, 0.2188 in Drill - Decimal Inch, 3 in Overall Length, 5XD Cutting Depth, 3 Flutes, Spiral Flute, 1-3/4 in Flute Length, 0.2188 in Shank, 150 deg Point, Self-Centering Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Balinit Hardlube Coated, Applicable Materials: Cast Iron, Tungsten and Materials with High Silicon Content
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.