
NC Spotting Drill, General Purpose, Series: 1600, 12 mm Dia, 100 mm Overall Length
Mfr # 91350
Zoro # G316069583
product price: $57.99
/eaKey Features
Flute Length
30 mm
Finish - Machining
Uncoated
Shank Dia.
12 mm
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91350
Zoro #
G316069583
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
30 mm
Shank Dia.
12 mm
Overall Length
100 mm
Cutting Depth
30 mm
Details
Finish - Machining
Uncoated
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Drill Bit Point Angle
140°
Number of Flutes
2
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Point Type
Cam Relieved
Description
NC Spotting Drill, General Purpose, Series: 1600, 12 mm Dia, 100 mm Overall Length, 30 mm Cutting Depth, 2 Flutes, Spiral Flute, 30 mm Flute Length, 12 mm Shank, 140 deg Point, Cam Relieved Point, Right Hand Cutting, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Uncoated, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.