NC Spotting Drill, General Purpose, Series: 1600, 12 mm Dia, 100 mm Overall Length

  • Mfr # 91640

  • Zoro # G516070396


product price:  $53.99
/ea

Key Features

Overall Length
100 mm
Flute Type
Spiral
Flute Length
30 mm
Drill Bit Point Angle
120°
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91640
Zoro #
G516070396
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Flute Length
30 mm
Shank Dia.
12 mm
Cutting Depth
30 mm

Details

Flute Type
Spiral
Drill Bit Point Angle
120°
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Point Type
Cam Relieved

Description

NC Spotting Drill, General Purpose, Series: 1600, 12 mm Dia, 100 mm Overall Length, 30 mm Cutting Depth, 2 Flutes, Spiral Flute, 30 mm Flute Length, 12 mm Shank, 120 deg Point, Cam Relieved Point, Right Hand Cutting, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Uncoated, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.