NC Spotting Drill, General Purpose, Series: 1600, 1/4 in Diameter, 3 in Overall Length

  • Mfr # 91666

  • Zoro # G616070210


product price: $26.65
/ea

Key Features

Shank Dia.
1/4 in
Drill Bit Point Angle
82°
Overall Length
3 in
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91666
Zoro #
G616070210
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Overall Length
3 in
Flute Length
3/4 in
Cutting Depth
3/4 in

Details

Drill Bit Point Angle
82°
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction - Machining
Right Hand
Flute Type
Spiral
Finish - Machining
Uncoated
Number of Flutes
2
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Point Type
Cam Relieved

Description

NC Spotting Drill, General Purpose, Series: 1600, 1/4 in Diameter, 3 in Overall Length, 3/4 in Cutting Depth, 2 Flutes, Spiral Flute, 3/4 in Flute Length, 1/4 in Shank, 82 deg Point, Cam Relieved Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Uncoated, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.