Zoro Homepage

NC Spotting Drill, General Purpose, Series: 1600, 1/4 in Diameter, 4 in Overall Length

  • Mfr # 91021

  • Zoro # G916067644


product price: $31.15
/ea

Key Features

Material - Machining
Solid Submicron Grain Carbide
Overall Length
4 in
Number of Flutes
2
Type
General Purpose
Drill Bit Point Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91021
Zoro #
G916067644
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/4 in
Flute Length
3/4 in

Details

Material - Machining
Solid Submicron Grain Carbide
Number of Flutes
2
Type
General Purpose
Drill Bit Point Angle
90°
Finish - Machining
Bright
Point Type
Cammed Drill
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steel, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material

Description

NC Spotting Drill, General Purpose, Series: 1600, 1/4 in Diameter, 4 in Overall Length, 2 Flutes, 3/4 in Flute Length, 1/4 in Shank, 90 deg Point, Cammed Drill Point, Solid Submicron Grain Carbide, Bright, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steel, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.