Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Spotting Drill, General Purpose, Series: 1600, 16 mm Diameter, 125 mm Overall Length

  • Mfr # 91200

  • Zoro # G216068969


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction - Machining
Right Hand
Number of Flutes
2
Finish - Machining
Uncoated
Overall Length
125 mm
Drill Bit Point Angle
120°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91200
Zoro #
G216068969
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
125 mm
Flute Length
30 mm
Shank Dia.
16 mm
Cutting Depth
30 mm

Details

Cutting Direction - Machining
Right Hand
Number of Flutes
2
Finish - Machining
Uncoated
Drill Bit Point Angle
120°
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Spiral
Point Type
Cam Relieved
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material

Description

NC Spotting Drill, General Purpose, Series: 1600, 16 mm Diameter, 125 mm Overall Length, 30 mm Cutting Depth, 2 Flutes, Spiral Flute, 30 mm Flute Length, 16 mm Shank, 120 deg Point, Cam Relieved Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Uncoated, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.