
NC Spotting Drill, General Purpose, Series: 1600, 1/8 in Diameter, 2 in Overall Length
Mfr # 91260
Zoro # G716068841
product price: $17.19
/eaKey Features
Material - Machining
Submicron Grain Solid Carbide
Finish - Machining
Uncoated
Drill Bit Point Angle
140°
Overall Length
2 in
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91260
Zoro #
G716068841
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Dia.
1/8 in
Flute Length
3/8 in
Cutting Depth
3/8 in
Details
Material - Machining
Submicron Grain Solid Carbide
Finish - Machining
Uncoated
Drill Bit Point Angle
140°
Cutting Direction - Machining
Right Hand
Flute Type
Spiral
Number of Flutes
2
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Point Type
Cam Relieved
Description
NC Spotting Drill, General Purpose, Series: 1600, 1/8 in Diameter, 2 in Overall Length, 3/8 in Cutting Depth, 2 Flutes, Spiral Flute, 3/8 in Flute Length, 1/8 in Shank, 140 deg Point, Cam Relieved Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Uncoated, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.