
NC Spotting Drill, General Purpose, Series: 1600, 18 mm Dia, 125 mm Overall Length
Mfr # 91690
Zoro # G216070139
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
18 mm
Cutting Direction - Machining
Right Hand
Drill Bit Point Angle
82°
Overall Length
125 mm
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91690
Zoro #
G216070139
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
18 mm
Overall Length
125 mm
Flute Length
30 mm
Cutting Depth
30 mm
Details
Cutting Direction - Machining
Right Hand
Drill Bit Point Angle
82°
Material - Machining
Submicron Grain Solid Carbide
Number of Flutes
2
Flute Type
Spiral
Finish - Machining
Uncoated
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Point Type
Cam Relieved
Description
NC Spotting Drill, General Purpose, Series: 1600, 18 mm Dia, 125 mm Overall Length, 30 mm Cutting Depth, 2 Flutes, Spiral Flute, 30 mm Flute Length, 18 mm Shank, 82 deg Point, Cam Relieved Point, Right Hand Cutting, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Uncoated, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.