
NC Spotting Drill, General Purpose, Series: 1600, 2 mm Diameter, 50 mm Overall Length
Mfr # 91572
Zoro # G816069632
product price: $12.89
/eaKey Features
Drill Bit Point Angle
120°
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Overall Length
50 mm
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91572
Zoro #
G816069632
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Shank Dia.
2 mm
Flute Length
10 mm
Cutting Depth
10 mm
Details
Drill Bit Point Angle
120°
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Spiral
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Point Type
Cam Relieved
Description
NC Spotting Drill, General Purpose, Series: 1600, 2 mm Diameter, 50 mm Overall Length, 10 mm Cutting Depth, 2 Flutes, Spiral Flute, 10 mm Flute Length, 2 mm Shank, 120 deg Point, Cam Relieved Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Uncoated, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.