NC Spotting Drill, General Purpose, Series: 1600, 3/16 in Diameter, 3 in Overall Length

  • Mfr # 91660

  • Zoro # G716070295


product price:  $20.95
/ea

Key Features

Drill Bit Point Angle
82°
Flute Type
Spiral
Overall Length
3 in
Number of Flutes
2
Flute Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91660
Zoro #
G716070295
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Flute Length
3/4 in
Shank Dia.
3/16 in
Cutting Depth
3/4 in

Details

Drill Bit Point Angle
82°
Flute Type
Spiral
Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Point Type
Cam Relieved

Description

NC Spotting Drill, General Purpose, Series: 1600, 3/16 in Diameter, 3 in Overall Length, 3/4 in Cutting Depth, 2 Flutes, Spiral Flute, 3/4 in Flute Length, 3/16 in Shank, 82 deg Point, Cam Relieved Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Uncoated, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.