Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Spotting Drill, General Purpose, Series: 1600, 3/4 in Diameter, 4 in Overall Length

  • Mfr # 91149

  • Zoro # G416068165


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
90°
Flute Length
1 in
Shank Dia.
3/4 in
Overall Length
4 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91149
Zoro #
G416068165
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1 in
Shank Dia.
3/4 in
Overall Length
4 in

Details

Drill Bit Point Angle
90°
Number of Flutes
2
Type
General Purpose
Material - Machining
Solid Submicron Grain Carbide
Finish - Machining
Bright
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steel, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Point Type
Cammed Drill

Description

NC Spotting Drill, General Purpose, Series: 1600, 3/4 in Diameter, 4 in Overall Length, 2 Flutes, 1 in Flute Length, 3/4 in Shank, 90 deg Point, Cammed Drill Point, Solid Submicron Grain Carbide, Bright, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steel, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.