
NC Spotting Drill, General Purpose, Series: 1600, 5 mm Diameter, 65 mm Overall Length
Mfr # 91290
Zoro # G216068617
product price: $21.99
/eaKey Features
Overall Length
65 mm
Flute Length
15 mm
Flute Type
Spiral
Shank Dia.
5 mm
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91290
Zoro #
G216068617
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Flute Length
15 mm
Shank Dia.
5 mm
Cutting Depth
15 mm
Details
Flute Type
Spiral
Material - Machining
Submicron Grain Solid Carbide
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Number of Flutes
2
Drill Bit Point Angle
140°
Point Type
Cam Relieved
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Description
NC Spotting Drill, General Purpose, Series: 1600, 5 mm Diameter, 65 mm Overall Length, 15 mm Cutting Depth, 2 Flutes, Spiral Flute, 15 mm Flute Length, 5 mm Shank, 140 deg Point, Cam Relieved Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Uncoated, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.