
NC Spotting Drill, General Purpose, Series: 1600, 5/16 in Diameter
Mfr # 91024
Zoro # G416068042
product price: $27.99
/eaKey Features
Flute Length
5/8 in
Finish - Machining
Bright
Type
General Purpose
Overall Length
2-1/2 in
Material - Machining
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91024
Zoro #
G416068042
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
5/8 in
Overall Length
2-1/2 in
Shank Dia.
5/16 in
Details
Finish - Machining
Bright
Type
General Purpose
Material - Machining
Solid Submicron Grain Carbide
Number of Flutes
2
Drill Bit Point Angle
90°
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steel, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Point Type
Cammed Drill
Description
NC Spotting Drill, General Purpose, Series: 1600, 5/16 in Diameter, 2-1/2 in Overall Length, 2 Flutes, 5/8 in Flute Length, 5/16 in Shank, 90 deg Point, Cammed Drill Point, Solid Submicron Grain Carbide, Bright, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steel, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.