
NC Spotting Drill, General Purpose, Series: 1600, 6 mm Diameter, 100 mm Overall Length
Mfr # 91544
Zoro # G916069181
product price: $28.99
/eaKey Features
Type
General Purpose
Drill Bit Point Angle
90°
Flute Length
20 mm
Number of Flutes
2
Material - Machining
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91544
Zoro #
G916069181
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
20 mm
Shank Dia.
6 mm
Overall Length
100 mm
Details
Type
General Purpose
Drill Bit Point Angle
90°
Number of Flutes
2
Material - Machining
Solid Submicron Grain Carbide
Finish - Machining
Bright
Point Type
Cammed Drill
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steel, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Description
NC Spotting Drill, General Purpose, Series: 1600, 6 mm Diameter, 100 mm Overall Length, 2 Flutes, 20 mm Flute Length, 6 mm Shank, 90 deg Point, Cammed Drill Point, Solid Submicron Grain Carbide, Bright, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steel, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.