NC Spotting Drill, General Purpose, Series: 1600, 7/16 in Dia, 4 in Overall Length

  • Mfr # 91345

  • Zoro # G216069041


product price:  $50.15
/ea

Key Features

Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Number of Flutes
2
Flute Type
Spiral
Shank Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91345
Zoro #
G216069041
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
7/16 in
Overall Length
4 in
Flute Length
1 in
Cutting Depth
1 in

Details

Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Number of Flutes
2
Flute Type
Spiral
Material - Machining
Submicron Grain Solid Carbide
Drill Bit Point Angle
140°
Point Type
Cam Relieved
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material

Description

NC Spotting Drill, General Purpose, Series: 1600, 7/16 in Dia, 4 in Overall Length, 1 in Cutting Depth, 2 Flutes, Spiral Flute, 1 in Flute Length, 7/16 in Shank, 140 deg Point, Cam Relieved Point, Right Hand Cutting, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Uncoated, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.