NC Spotting Drill, General Purpose, Series: 1600, 8 mm Dia, 75 mm Overall Length

  • Mfr # 91550

  • Zoro # G916069938


product price: $32.25
/ea

Key Features

Number of Flutes
2
Finish - Machining
Uncoated
Overall Length
75 mm
Cutting Direction - Machining
Right Hand
Flute Length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91550
Zoro #
G916069938
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 mm
Flute Length
25 mm
Shank Dia.
8 mm
Cutting Depth
25 mm

Details

Number of Flutes
2
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Drill Bit Point Angle
90°
Flute Type
Spiral
Material - Machining
Submicron Grain Solid Carbide
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Point Type
Cam Relieved

Description

NC Spotting Drill, General Purpose, Series: 1600, 8 mm Dia, 75 mm Overall Length, 25 mm Cutting Depth, 2 Flutes, Spiral Flute, 25 mm Flute Length, 8 mm Shank, 90 deg Point, Cam Relieved Point, Right Hand Cutting, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Uncoated, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.