NC Spotting Drill, General Purpose, Series: 1600, 9/16 in Diameter, 4 in Overall Length

  • Mfr # 91180

  • Zoro # G116068847


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Submicron Grain Solid Carbide
Shank Dia.
9/16 in
Flute Length
1 in
Cutting Direction - Machining
Right Hand
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91180
Zoro #
G116068847
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9/16 in
Flute Length
1 in
Overall Length
4 in
Cutting Depth
1 in

Details

Material - Machining
Submicron Grain Solid Carbide
Cutting Direction - Machining
Right Hand
Number of Flutes
2
Finish - Machining
Uncoated
Flute Type
Spiral
Drill Bit Point Angle
120°
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Point Type
Cam Relieved

Description

NC Spotting Drill, General Purpose, Series: 1600, 9/16 in Diameter, 4 in Overall Length, 1 in Cutting Depth, 2 Flutes, Spiral Flute, 1 in Flute Length, 9/16 in Shank, 120 deg Point, Cam Relieved Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Uncoated, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.