
NC Spotting Drill, General Purpose, Series: 706-100-R, 20 mm Dia, 125 mm Overall Length
Mfr # 91160
Zoro # G716069053
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Submicron Grain Solid Carbide
Shank Dia.
20 mm
Flute Type
Spiral
Flute Length
30 mm
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91160
Zoro #
G716069053
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
20 mm
Flute Length
30 mm
Overall Length
125 mm
Cutting Depth
30 mm
Details
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Spiral
Finish - Machining
Uncoated
Drill Bit Point Angle
90°
Number of Flutes
2
Cutting Direction - Machining
Right Hand
Point Type
Cam Relieved
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Description
NC Spotting Drill, General Purpose, Series: 706-100-R, 20 mm Dia, 125 mm Overall Length, 30 mm Cutting Depth, 2 Flutes, Spiral Flute, 30 mm Flute Length, 20 mm Shank, 90 deg Point, Cam Relieved Point, Right Hand Cutting, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Uncoated, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy, Stainless Steel, High Strength Tool Steels, Medium Alloy Tool Steel, Carbon Steel, Cast Material, Aluminum, Magnesium, Copper, Brass, Bronze and Composite Material
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.