Rotary File/Burr, Series: Modle SA Series, 1/16 in Head Dia, 1/4 in Length of Cut

  • Mfr # 74012

  • Zoro # G016067261


product price:  $12.75
/ea

Key Features

Overall Length
1-1/2 in
End Type- Holemaking
No End Cut
Shank Length
1-1/4 in
Head Shape
Cylindrical
Cut Type
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74012
Zoro #
G016067261
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Length
1-1/4 in

Details

End Type- Holemaking
No End Cut
Head Shape
Cylindrical
Cut Type
Double

Description

Rotary File/Burr, Series: Modle SA Series, 1/16 in Head Dia, 1/4 in Length of Cut, 1-1/2 in Overall Length, No End Cut End, Cylindrical Head Shape, Double Cut Type, 1/8 in Shank Dia, 1-1/4 in Shank Length, Solid Carbide Head, SA-41D Industry Specification

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.