Rotary File/Burr, Standard, Series: Modle SA Series, 3/8 in Head Dia, 3/4 in Length of Cut

  • Mfr # 60042

  • Zoro # G816068901


product price:  $21.49
/ea

Key Features

End Type- Holemaking
No End Cut
Head Shape
Cylindrical
Cut Type
Double
Shank Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60042
Zoro #
G816068901
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1-3/4 in

Details

End Type- Holemaking
No End Cut
Head Shape
Cylindrical
Cut Type
Double

Description

Rotary File/Burr, Standard, Series: Modle SA Series, 3/8 in Head Dia, 3/4 in Length of Cut, No End Cut End, Cylindrical Head Shape, Double Cut Type, 1/4 in Shank Dia, 1-3/4 in Shank Length, Submicron Grain Carbide Head, SA-3D Industry Specification

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.