
Rotary File/Burr, Standard, Series: Modle SA Series, 7/16 in Head Dia, 1 in Length of Cut
Mfr # 60050
Zoro # G716068919
product price:Â $32.49
/eaKey Features
End Type- Holemaking
No End Cut
Shank Length
1-3/4 in
Head Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60050
Zoro #
G716068919
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
1-3/4 in
Details
End Type- Holemaking
No End Cut
Head Shape
Cylindrical
Description
Rotary File/Burr, Standard, Series: Modle SA Series, 7/16 in Head Dia, 1 in Length of Cut, No End Cut End, Cylindrical Head Shape, 1/4 in Shank Dia, 1-3/4 in Shank Length, Submicron Grain Carbide Head, SA-4 Industry Specification
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.