
Rotary File/Burr, Standard, Series: Modle SK Series, 1/4 in Head Dia, Taper Head Shape
Mfr # 74182
Zoro # G016067711
product price: $9.25
/eaKey Features
Point Angle
90°
Head Shape
Taper
Shank Length
1-11/16 in
Cut Type
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74182
Zoro #
G016067711
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
1-11/16 in
Details
Point Angle
90°
Head Shape
Taper
Cut Type
Double
Description
Rotary File/Burr, Standard, Series: Modle SK Series, 1/4 in Head Dia, Taper Head Shape, Double Cut Type, 1/4 in Shank Dia, 1-11/16 in Shank Length, Solid Carbide Head, 90 deg Included Angle, SK-1D Industry Specification
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.