Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split End Blank, Centerless Single, Series: 2220M, 7/16 in Diameter, 5/8 in Split Length

  • Mfr # 54260

  • Zoro # G116073117


product price: $70.65
/ea

Key Features

Overall Length
4 in
Size-Diameter
7/16 in
Material - Machining
Submicron Grain Solid Carbide
Diameter Tolerance
-0.0001 to 0.0004 in
Split Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54260
Zoro #
G116073117
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Size-Diameter
7/16 in
Diameter Tolerance
-0.0001 to 0.0004 in
Split Length
5/8 in

Details

Material - Machining
Submicron Grain Solid Carbide
Split Tolerance
0 to 0.001 in

Description

Split End Blank, Centerless Single, Series: 2220M, 7/16 in Diameter, 5/8 in Split Length, 4 in Overall Length, Submicron Grain Solid Carbide, -0.0001 to 0.0004 in Diameter Tolerance, 0 to 0.001 in Split Tolerance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.