Spotting Drill, Series: 1600, 3/16 in Diameter, 4 in Overall Length, 3/4 in Cutting Depth

  • Mfr # 91012

  • Zoro # G016067704


product price:  $26.35
/ea

Key Features

Number of Flutes
2
Shank Dia.
3/16 in
Flute Length
3/4 in
Material - Machining
Submicron Grain Solid Carbide
Drill Bit Point Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91012
Zoro #
G016067704
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/16 in
Flute Length
3/4 in
Overall Length
4 in
Cutting Depth
3/4 in

Details

Number of Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Drill Bit Point Angle
90°
Point Type
Cam

Description

Spotting Drill, Series: 1600, 3/16 in Diameter, 4 in Overall Length, 3/4 in Cutting Depth, 2 Flutes, 3/4 in Flute Length, 3/16 in Dia Shank, 90 deg Point, Cam Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.