Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotting Drill, Series: 1600, 5/16 in Diameter, 2 in Overall Length, 1/2 in Cutting Depth

  • Mfr # 91023

  • Zoro # G216068006


product price: $29.39
/ea

Key Features

Flute Length
1/2 in
Material - Machining
Submicron Grain Solid Carbide
Number of Flutes
2
Shank Dia.
5/16 in
Drill Bit Point Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91023
Zoro #
G216068006
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1/2 in
Shank Dia.
5/16 in
Overall Length
2 in
Cutting Depth
1/2 in

Details

Material - Machining
Submicron Grain Solid Carbide
Number of Flutes
2
Drill Bit Point Angle
90°
Point Type
Cam

Description

Spotting Drill, Series: 1600, 5/16 in Diameter, 2 in Overall Length, 1/2 in Cutting Depth, 2 Flutes, 1/2 in Flute Length, 5/16 in Dia Shank, 90 deg Point, Cam Point, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.