Zoro Homepage

Square End Mill, Center Cutting Double End High Performance, Series: 440M

  • Mfr # 29660

  • Zoro # G816068284


product price: $52.99
/ea

Key Features

Number of Flutes
2
Overall Length
100 mm
End Mill Material
Submicron Grain Solid Carbide
Length of Cut
25 mm
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29660
Zoro #
G816068284
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Length of Cut
25 mm

Details

Number of Flutes
2
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
30°

Description

Square End Mill, Center Cutting Double End High Performance, Series: 440M, 12 mm Diameter Cutter, 100 mm Overall Length, 25 mm Length of Cut, 2 Flutes, 12 mm Shank Diameter, 30 deg Helix Angle, Submicron Grain Solid Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.