
Square End Mill, Center Cutting High Performance HSAL, Series: 143M, 1/2 in Cutter Dia
Mfr # 39755
Zoro # G116068229
product price: $85.59
/ea
Free Shipping & Returns
Key Features
Length of Cut
1 in
Helix Angle
38°
Overall Length
3 in
Number of Flutes
3
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39755
Zoro #
G116068229
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
3 in
Details
Helix Angle
38°
Number of Flutes
3
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral
Description
Square End Mill, Center Cutting High Performance HSAL, Series: 143M, 1/2 in Cutter Dia, 3 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 1/2 in Shank Dia, 38 deg Helix Angle, Submicron Grain Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.