Zoro Homepage

Stub Length Drill, General Purpose, Series: 1520, Imperial, No 2 Drill - Wire

  • Mfr # 77510

  • Zoro # G416070953


product price: $28.85
/ea

Key Features

Overall Length
2-7/16 in
Flute Length
1-5/16 in
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77510
Zoro #
G416070953
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-7/16 in
Flute Length
1-5/16 in
Maximum Drilling Depth
3XD

Details

Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Applicable Materials
Mild Steel, Stainless Steel Alloy and Titanium Alloy

Description

Stub Length Drill, General Purpose, Series: 1520, Imperial, #2 Drill - Wire, 0.221 in Drill - Decimal Inch, 2-7/16 in Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 1-5/16 in Flute Length, 0.221 in Shank, 135 deg Point, 4-Facet/Self-Centering Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Bright, Applicable Materials: Mild Steel, Stainless Steel Alloy and Titanium Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.