
Stub Length Drill, General Purpose, Series: 1520H, Metric/Imperial, 7.5 mm Drill - Metric
Mfr # 77616
Zoro # G416072070
product price: $50.89
/eaKey Features
Overall Length
70 mm
Flute Length
40 mm
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77616
Zoro #
G416072070
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
70 mm
Flute Length
40 mm
Maximum Drilling Depth
3XD
Details
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Right Spiral
Applicable Materials
Mild Steel, Stainless Steel Alloy and Titanium Alloy
Description
Stub Length Drill, General Purpose, Series: 1520H, Metric/Imperial, 7.5 mm Drill - Metric, 0.2953 in Drill - Decimal Inch, 70 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 40 mm Flute Length, 7.5 mm Shank, 135 deg Point, 4-Facet/Self-Centering Point, Right Hand Cutting Direction, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Balinit Hardlube Coated, Applicable Materials: Mild Steel, Stainless Steel Alloy and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.