Tapered End Mill, Ball End Center Cutting Standard Length, Series: 373M, 1/8 in Cutter Dia

  • Mfr # 50140

  • Zoro # G116072288


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Helix Angle
30°
Length of Cut
1-1/4 in
End Mill Material
Solid Submicron Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50140
Zoro #
G116072288
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1-1/4 in
Shank Length
2-3/4 in

Details

Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Number of Flutes
3
Cutting Direction
Right Hand
Finish
Uncoated
Flute Type
Spiral

Description

Tapered End Mill, Ball End Center Cutting Standard Length, Series: 373M, 1/8 in Cutter Dia, 4 in Overall Length, 1-1/4 in Length of Cut, 3 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 2-3/4 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.