Garrett Metal Detectors
Detector and Scanner Kit, 12V, Gray
Mfr # 1171041
Zoro # G501866065
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$4,212.99
Free 30-Day Returns
Key Features
- Type Walk-Through; Multi Zone
- For Use With Adhesive Floor Mounting Kit, Caster Set Transport Brace, Charger Cord-5 Foot, Desktop with Zone 50 Foot Cable, Divesting Table, Flat Test Piece, iC Module, IR Digital Thermometer, IR Remote Control, Jumper Cord-10 Foot, Lithium Batteries (1 hr and 10 hr), Operational Test Piece, Pocket Item Container, Relay Module, Screening Floor Mat, Security, Smart Scan, Stabilizer Base, Storage Cover
- Operating Frequency (Hz) 50/60 Hz
- Indicator Alarm Light, Audio, Control Touch Pads, LED, LED Bar Graph, Overhead Control Unit: LCD, Tone
- Material Plastic, Wood, Polyester Powder-Coated Aluminum, Laminated Wood
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM DRIVE, USB, 3.0, 32GB, 10PK (VER70902)
- UPG Sealed Lead Acid Marine Battery, 12 V, 75Ah, UB12750, Combo Post Terminal, AGM, Group 24 Type (45121)
- ENERGIZER Energizer Max AA Alkaline Battery, 1.5V DC, 36 Pack (E91SBP36H)
- COMMSCOPE Replacement for Commscope R8F (R8F COMMSCOPE)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165800)
- GARRETT METAL DETECTORS Hand-Held Evidence Metal Detector, Ground, Kit (1140780)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165190)
- GARRETT METAL DETECTORS Hand-Held Pinpointing Metal Detector (1166020)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165900)
- FISHER RESEARCH M-97 Metal Detector (M97-8)
- Garrett Metal Detectors Detectors & Scanners