Shop GARVEY
See all product information
Create Account
Pricing Labels, Red, 3/4 in H, 5/8 in W
- Mfr # 098615
- Zoro # G122439372
product price:Â
$
14.29
/ea
Key Features
Color
Red
Material
Paper, Plastic
Overall Width
5/8 in
Compatible Product Type
Line Labeler
Number of Lines
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 098615
- Zoro #
- G122439372
- UPC #
- 039956389853
- Country of Origin
- Italy
- Color
- Red
- Material
- Paper, Plastic
- Compatible Product Type
- Line Labeler
- Number of Lines
- 2
- Item
- Pricing Labels
- Product Type
- Pricing Labels
- Includes
- Ink Roller, Roll of Labels
- Shell Material
- Paper, Plastic
- Wire Color
- Red
- Traction Material
- Paper, Plastic
Dimensions
- Overall Width
- 5/8 in
- Overall Height
- 3/4 in
Description
Pricing Labels, Number of Lines 2, Color Red, Material Paper, Plastic, Includes Ink Roller, Roll of Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.