Shop GARVEY
See all product information
Create Account
Tag Fastener, 3 in L, Straight
- Mfr # 098485
- Zoro # G522440466
product price:Â
$
22.89
/ea
Key Features
Product Type
Tagging Fastener
Compatible Product Type
Tag Attachers, Taggers
Material
Plastic
Color
Clear
Overall Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 098485
- Zoro #
- G522440466
- UPC #
- 039956389952
- Country of Origin
- China
Dimensions
- Overall Length
- 3 in
- Overall Diameter
- 1 mm
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Product Type
- Tagging Fastener
- Compatible Product Type
- Tag Attachers, Taggers
- Material
- Plastic
- Color
- Clear
- Item
- Tag Fastener
- Shape
- Straight
- Fasteners per Clip
- 75
- Shell Material
- Plastic
- Wire Color
- Clear
Description
Tag Fastener, 3 in L, Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.