Shop GARVEY
See all product information
Create Account
Tagging Needle, Black, Steel
- Mfr # 098479
- Zoro # G322440864
product price:Â
$
25.29
/ea
Key Features
Needle Type
Standard
Overall Diameter
1 13/16 mm
Material
Steel
Color
Black
Compatible Product Type
Dennison, Freedom, Patriot, Standard Tag Attachers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 098479
- Zoro #
- G322440864
- UPC #
- 039956389891
- Country of Origin
- China
Dimensions
- Overall Diameter
- 1 13/16 mm
- Overall Length
- 33 5/8 mm
- Wire Rope Length
- 33 5/8 mm
- Length
- 33 5/8 mm
Details
- Needle Type
- Standard
- Material
- Steel
- Item
- Tagging Needle
- Color
- Black
- Compatible Product Type
- Dennison, Freedom, Patriot, Standard Tag Attachers
- Product Type
- Tagging Needle
- Shell Material
- Steel
- Wire Color
- Black
Description
Tagging Needle, Black, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.