Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 3-1/2 in, Threaded, Stainless Steel

  • Mfr # RC-350SS

  • Zoro # G7832293


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
3-1/2 in
Connection Type
Threaded
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RC-350SS
Zoro #
G7832293
UPC #
785592116550
Country of Origin
China

Dimensions

Trade Size
3-1/2 in

Details

Item
Rigid
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Stainless Steel

Description

Stainless Steel Threaded Rigid Coupling,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.