Gasco

Calibration Gas, Air, Ammonia, 116 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure


product price: $619.99
/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Name Air, Ammonia
  • Cylinder Capacity 116 L
  • Max. Pressure 1,000 psi
  • Cylinder Dia. 3 1/2 in
  • Cylinder Height 14.3 in
See all product information

Product Information

Dimensions

Cylinder Dia. 3 1/2 in
Cylinder Height 14.3 in
Connection Size C-10
Outlet Connection Size 5/8"-18
Cylinder Diameter 3.5 in

Details

Item Calibration Gas
Gas Name Air, Ammonia
Cylinder Capacity 116 L
Gas Mixture Ammonia 50 ppm
Max. Pressure 1,000 psi
Background Gas Air
Cylinder Material Aluminum Alloy
Accuracy +/-5%
Calibration Certificate NIST
For Use With All OEM Gas Detectors
Standards ISO 9001:2015
Container Type Cylinder
Chemical Formula NH3
Operating Pressure - Maximum 1,000 psi
Gas Type Ammonia
Product Type Calibration Gas
Outlet Connection Type UNF
CAS Number 7664-41-7

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 14.3 in, For Use With All OEM Gas Detectors, Gas Mixture Ammonia 50 ppm, Gas Type Ammonia, Product Type Calibration Gas, Chemical Formula NH3, CAS Number 7664-41-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Standards ISO 9001:2015

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.