Gasco

Calibration Gas, Air, Benzene, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure


product price: $120.99
/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Name Air, Benzene
  • Cylinder Capacity 105 L
  • For Use With All OEM Gas Detectors
  • Max. Pressure 1,200 psi
  • Cylinder Dia. 3 13/64 in
See all product information

Product Information

Dimensions

Cylinder Dia. 3 13/64 in
Cylinder Height 12.8 in
Connection Size C-10
Outlet Connection Size 5/8"-18
Cylinder Diameter 3.2 in

Details

Item Calibration Gas
Gas Name Air, Benzene
Cylinder Capacity 105 L
For Use With All OEM Gas Detectors
Gas Mixture Benzene 5 ppm
Max. Pressure 1,200 psi
Background Gas Air
Cylinder Material Aluminum Alloy
Accuracy +/-5%
Calibration Certificate NIST
Outlet Connection Type UNF
Container Type Cylinder
Standards ISO 9001:2015
Gas Type Benzene
CAS Number 71-43-2
Operating Pressure - Maximum 1,200 psi
Product Type Calibration Gas
Chemical Formula C6H6

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Benzene 5 ppm, Gas Type Benzene, Product Type Calibration Gas, Chemical Formula C6H6, CAS Number 71-43-2, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Standards ISO 9001:2015

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.