Calibration Gas, Air, Benzene, Ethylbenzene, M-xylene, O-xylene, Toluene, 103 L, +/-5% Accuracy

  • Mfr # X06AI99CP100000

  • Zoro # G1133887


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Air, Benzene, Ethylbenzene, M-xylene, O-xylene, Toluene
Cylinder Capacity
103 L
Gas Mixture
Benzene 1 ppm, Ethylbenzene 10 ppm, M-Xylene 20 ppm, O-Xylene 20 ppm, Toluene 10 ppm
Max. Pressure
1,000 psi
Cylinder Dia.
3 21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X06AI99CP100000
Zoro #
G1133887
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 21/64 in
Cylinder Height
13.6 in
Connection Size
C-10 (5/8 in UNF)
Cylinder Diameter
3.3 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Air, Benzene, Ethylbenzene, M-xylene, O-xylene, Toluene
Cylinder Capacity
103 L
Gas Mixture
Benzene 1 ppm, Ethylbenzene 10 ppm, M-Xylene 20 ppm, O-Xylene 20 ppm, Toluene 10 ppm
Max. Pressure
1,000 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Gas Type
Benzene, Ethylbenzene, M-xylene, O-xylene, Toluene
Chemical Formula
C6H6, C7H8, C8H10
Standards
ISO 9001:2015
CAS Number
100-41-4, 108-38-3, 108-88-3, 71-43-2, 95-47-6
Container Type
Cylinder
Reusability
Disposable
Product Type
Calibration Gas
Operating Pressure - Maximum
1,000 psig
Outlet Connection Type
UNF
Compatible Product Type
OEM Gas Detectors
Compatible Manufacturer Part Number
X06AI99CP100000

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Benzene 1 ppm, Ethylbenzene 10 ppm, M-Xylene 20 ppm, O-Xylene 20 ppm, Toluene 10 ppm, Gas Type Benzene, Ethylbenzene, M-xylene, O-xylene, Toluene, Product Type Calibration Gas, Chemical Formula C6H6, C7H8, C8H10, CAS Number 100-41-4, 108-38-3, 108-88-3, 71-43-2, 95-47-6, Accuracy +/-5 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products