Shop JUSTRITE
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pesticide Safety Cabinet, 55 gal, 1 Shelves, Steel, 34 in W x 65" H x 34 in D, Green
- Mfr # 896264
- Zoro # G3364945
product price:Â
$
3,105.54
/ea
Key Features
Storage Capacity
55 gal
Number of Shelves
1
Material
Steel
Exterior Height
65"
Exterior Depth
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 896264
- Zoro #
- G3364945
- UPC #
- 697841114692
- Country of Origin
- United States
- Item
- Pesticide Safety Cabinet
- Storage Capacity
- 55 gal
- Number of Shelves
- 1
- Material
- Steel
- Color
- Green
- Standards
- OSHA, NFPA Code 30, FM
- Door Handle Type
- Recessed Paddle
- Cabinet Format
- Vertical Drum
- Door Closure Type
- Manual
- Sump Capacity
- 8.3 gal
- Capacity
- 55 gal
- Finish
- Powder Coated
- Rated For Flammable Storage
- Yes
- Safety Cabinet Type
- Vertical Drum
- Number of Cabinet Shelves
- 1
- Safety Cabinet Door Type
- Manual
- Number of Doors
- 2
- Handle Type
- Recessed Paddle
- Door Type
- Manual
Dimensions
- Exterior Height
- 65"
- Exterior Depth
- 34 in
- Exterior Width
- 34 in
- Door Opening Height
- 61"
- Door Opening Width
- 32"
- Width
- 34"
- Height
- 65"
- Depth
- 34"
Description
Pesticide Cabinet, Safety Cabinet Type Vertical Drum, Capacity 55 gal, Height 65 In., Width 34 In., Depth 34 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Green, Number of Doors 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.