Calibration Gas, Air, Butane, 116 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure
Mfr # 116ES-17A-25
Zoro # G1119668
product price:Â $232.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Air, Butane
Cylinder Capacity
116 L
Max. Pressure
1,000 psi
Cylinder Dia.
3 1/2 in
Cylinder Height
14.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
116ES-17A-25
Zoro #
G1119668
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Dia.
3 1/2 in
Cylinder Height
14.3 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.5 in
Details
Item
Calibration Gas
Gas Name
Air, Butane
Cylinder Capacity
116 L
Gas Mixture
Butane (25% LEL) 0.475%
Max. Pressure
1,000 psi
Background Gas
Air
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Chemical Formula
C4H10
Product Type
Calibration Gas
Standards
ISO 9001:2015
Container Type
Cylinder
Outlet Connection Type
UNF
Gas Type
Butane
CAS Number
106-97-8
Operating Pressure - Maximum
1,000 psi
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 14.3 in, For Use With All OEM Gas Detectors, Gas Mixture Butane (25 Percent LEL) 0.475 Percent, Gas Type Butane, Product Type Calibration Gas, Chemical Formula C4H10, CAS Number 106-97-8, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.