Calibration Gas, Air, Butane, 44 L, C-10 Connection, +/-5% Accuracy, 825 psi Max. Pressure

  • Mfr # 44ES-17A-50

  • Zoro # G1113605


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Air, Butane
Cylinder Capacity
44 L
Max. Pressure
825 psi
Cylinder Dia.
2 9/10 in
Cylinder Height
10.64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44ES-17A-50
Zoro #
G1113605
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.64 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.13 in

Details

Item
Calibration Gas
Gas Name
Air, Butane
Cylinder Capacity
44 L
Gas Mixture
Butane (26% LEL) 0.5%
Max. Pressure
825 psi
Background Gas
Air
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Product Type
Calibration Gas
Chemical Formula
C4H10
Standards
ISO 9001:2015
Container Type
Cylinder
Gas Type
Butane
Reusability
Refillable
CAS Number
106-97-8
Outlet Connection Type
UNF
Operating Pressure - Maximum
825 psi
Compatible Product Type
OEM Gas Detectors

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Butane (26 Percent LEL) 0.5 Percent, Gas Type Butane, Product Type Calibration Gas, Chemical Formula C4H10, CAS Number 106-97-8, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.