Calibration Gas, Air, Carbon Dioxide, Carbon Monoxide, 58 L, C-10 Connection, +/-5% Accuracy

  • Mfr # X03AI99CP58V0E7

  • Zoro # G1144877


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Air, Carbon Dioxide, Carbon Monoxide
Cylinder Capacity
58 L
Gas Mixture
Carbon Dioxide 1,000 ppm, Carbon Monoxide 35 ppm
Max. Pressure
500 psi
Cylinder Dia.
3 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X03AI99CP58V0E7
Zoro #
G1144877
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 17/32 in
Cylinder Height
14.25 in
Connection Size
C-10
Outlet Connection Size
5/8 in
Cylinder Diameter
3.53 in

Details

Item
Calibration Gas
Gas Name
Air, Carbon Dioxide, Carbon Monoxide
Cylinder Capacity
58 L
Gas Mixture
Carbon Dioxide 1,000 ppm, Carbon Monoxide 35 ppm
Max. Pressure
500 psi
Background Gas
Air
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Product Type
Calibration Gas
Container Type
Cylinder
Chemical Formula
CO, CO2
Outlet Connection Type
UNF
CAS Number
124-38-9, 630-08-0
Reusability
Disposable
Gas Type
Carbon Dioxide, Carbon Monoxide
Operating Pressure - Maximum
500 psi
Standards
ISO 9001:2015

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 1,000 ppm, Carbon Monoxide 35 ppm, Gas Type Carbon Dioxide, Carbon Monoxide, Product Type Calibration Gas, Chemical Formula CO, CO2, CAS Number 124-38-9, 630-08-0, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products