This item is Discontinued.

Gasco Calibration Gas, Air, Carbon Monoxide, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure 34EZ-418X

Calibration Gas, Air, Carbon Monoxide, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (Discontinued)

  • Mfr # 34EZ-418X
  • Zoro # G1164398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34EZ-418X
Zoro #
G1164398
UPC #
-
Country of Origin
Unknown

Dimensions

Cylinder Dia.
2 29/32 in
Cylinder Height
12 in
Connection Size
C-10

Details

Item
Calibration Gas
Gas Name
Air, Carbon Monoxide
Cylinder Capacity
34 L
Gas Mixture
25 ppm Hydrogen Sulfide/2.5% Methane (50% LEL)/19% Oxygen/Balance Nitrogen
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Any and All OEM Gas Detectors

Description

Calibration Gas, Cylinder Capacity 34 L, Cylinder Height 12 in, For Use With Any and All OEM Gas Detectors, Gas Mixture 25 ppm Hydrogen Sulfide/2.5 Percent Methane (50 Percent LEL)/19 Percent Oxygen/Balance Nitrogen, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.