Calibration Gas, Air, Carbon Monoxide, 44 L, C-10 Connection, +/-5% Accuracy, 825 psi Max. Pressure

  • Mfr # X02AI99CP440010

  • Zoro # G1113648


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Air, Carbon Monoxide
Cylinder Capacity
44 L
Max. Pressure
825 psi
Cylinder Dia.
2 9/10 in
Cylinder Height
10.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X02AI99CP440010
Zoro #
G1113648
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.64 in
Connection Size
C-10
Cylinder Diameter
3.13 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Air, Carbon Monoxide
Cylinder Capacity
44 L
Gas Mixture
Carbon Monoxide 50 ppm
Max. Pressure
825 psi
Background Gas
Air
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Gas Type
Carbon Monoxide
Standards
ISO 9001:2015
CAS Number
630-08-0
Reusability
Refillable
Operating Pressure - Maximum
825 psi
Container Type
Cylinder
Product Type
Calibration Gas
Outlet Connection Type
UNF
Chemical Formula
CO

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Gas Type Carbon Monoxide, Product Type Calibration Gas, Chemical Formula CO, CAS Number 630-08-0, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.